Compression Terminal, 2 AWG, Copper, Two Hole

Item #: 0207719

Cat #: YAV2C2NFXB

UPC: 781810323311

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 2 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Bell End, Tin Plated

Overview

Compression Terminal, 2 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Bell End, Tin Plated
Also known as: 781810323311, YAV2C2NFXB, BURYAV2C2NFXB

Specifications

Color: Brown
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Brown
Standards: California Proposition 65
Material: Copper
Stud Size: 1/2 in