
3 Pc Cobra® Pliers Set (7", 10", & 12")
Item #: 0207703
Cat #: 00 20 06 US1
UPC: 432210056582
$ 125.16 EA
Company wide:
27
in stock
Documents & Guides
3 Pc Cobra® Pliers Set (7", 10", & 12")
Overview
3 Pc Cobra® Pliers Set (7", 10", & 12")
Also known as: 432210056582, 00 20 06 US1, KNI002006US1
Specifications
| Size: | 10 in, 12 in, 7 in |
| Type: | Angled Head |
| Size: | 10 in, 12 in, 7 in |
| Type: | Angled Head |