Chase Nipple, Size: 5", Material: Malleable Iron

Item #: 0207682

Cat #: CN500

UPC: 781381195850

$ 418.72 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, Size: 5 Inch, Material: Malleable Iron

Overview

Chase Nipple, Size: 5 Inch, Material: Malleable Iron
Also known as: 781381195850, CN500, APPCN500

Specifications

Material: Malleable Iron
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in