Fork Terminal, Nylon Insulated, 22 - 16 AWG, #8 Stud

Item #: 0207675

Cat #: RA18-8F

UPC: 786210803890

$ 1.59 EA
Company wide:
100 in stock
Documents & Guides
Fork Terminal, Nylon Insulated, 22 to 16 AWG, 1/4 Inch Stud, 600 Volt, Red, Package of 100 Each

Overview

Fork Terminal, Nylon Insulated, 22 to 16 AWG, 1/4 Inch Stud, 600 Volt, Red, Package of 100 Each

ABB's fork terminals enable easy installation because the mounting screw does not have to be completely removed, and fork terminals have extra-long insulation sleeve for protection and stress relief at wire’s flex point.

Also known as: 786210803890, RA18-8F, THBRA188F

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16
Stud Size: #8
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper, Nylon
Stud Size: #8