26W Slim LED Wallpack, 40K, Bronze

Item #: 0207643

Cat #: SLIM26N

UPC: 019813040523

Company wide:
0 in stock
Documents & Guides
Slim LED Wallpack, 26 Watt, 3524 Lumens, Color Temperature: 4000K, Bronze

Overview

Slim LED Wallpack, 26 Watt, 3524 Lumens, Color Temperature: 4000K, Bronze

Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.

Also known as: 019813040523, SLIM26N, RABSLIM26N

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3500
Color: Bronze
Light Technology: LED
Wattage: 26
Lumens: 3500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze