FLARE GU10 BRONZE

Item #: 0207632

Cat #: R715BZ

UPC: 661209305664

Company wide:
0 in stock
Documents & Guides
Flare 120V, 35-50W PAR16/MR16 GU10, Black (BL), Painted Bronze (BZ), Satin Chrome (SC) or White (WH) finish.

Overview

Flare 120V, 35-50W PAR16/MR16 GU10, Black (BL), Painted Bronze (BZ), Satin Chrome (SC) or White (WH) finish.
Also known as: 661209305664, R715BZ, JUNR715BZ

Specifications

Type: Track Heads
Diameter: 2 13/16 in
Wattage: 50
Color: Bronze
Type: Track Heads
Wattage: 50
Diameter: 2 13/16 in
Color: Bronze