Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 24" Wide, 12' Long

Item #: 0207620

Cat #: 24A09-24-144

UPC: 781011155834

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 12 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 12 Foot Long

Eaton's B-Line series ladder-type cable tray is a high-performance cable management system designed to deliver superior strength-to-weight ratios, optimal thermal dissipation, and reduced overall installation costs for commercial, data center, and heavy industrial applications.

Also known as: 781011155834, 24A09-24-144, BLI24A0924144

Specifications

Width: 24 in
Color: Gray
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Color: Gray
Material: Aluminum