1
more

Fuse, 200 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V
Item #: 0207613
Cat #: 170M1320
UPC: 051712216562
$ 274.92 EA
Company wide:
0
in stock
Documents & Guides
200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Overview
200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Also known as: 051712216562, 170M1320, BUS170M1320
Specifications
| Mounting: | Stud |
| Amps: | 200 |
| Type: | No Indication, Square Body DIN 43-653 |
| Size: | 000 |
| Interrupt Rating DC: | 200 kA |
| Volts AC Range: | 690 - 700 |
| Mounting: | Stud |
| Type: | No Indication, Square Body DIN 43-653 |
| Interrupt Rating DC: | 200 kA |
| Amps: | 200 |
| Size: | 000 |
| Volts AC Range: | 690 - 700 |