Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V

Item #: 0207570

Cat #: 264-60-4401

UPC:

$ 0.71 FT
Company wide:
7,660 in stock
Documents & Guides
Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC

Overview

Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC

Okonite’s single pair or triad Type P-OS instrumentation cables are designed for use on Class 1 Remote-Control Signaling circuits or where a 600V cable is desired, as instrumentation, process control, or computer cable transmitting signals at levels above 100 milli-volts in circuits where shielding against external interference is required, but shielding against interference among groups is not required.

Also known as: 264-60-4401, OKO264604401

Specifications

Jacket: PVC
Material: Copper
Color: Black
Conductors: 1 Pair
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Material: Copper
Conductors: 1 Pair
Gauge: 16 AWG