PANDUCT Wiring Duct Cover, 3" x 6', PVC, Black

Item #: 0207560

Cat #: C3BL6

UPC: 074983231195

$ 3.20 FT
Company wide:
120 in stock
Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983231195, C3BL6, PDTC3BL6

Specifications

Width: 3 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Black
Length: 6 ft