Shielded Inductive Proximity Sensor

Item #: 0207543

Cat #: E57LAL18A2S5

UPC: 782113858319

$ 463.79 EA
Company wide:
2 in stock
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 18 mm Diameter, Threaded Barrel, 5-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 18 mm Diameter, Threaded Barrel, 5-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

An inductive proximity sensor is a sensing device that detects metal targets using electromagnetic energy and without contact. The sensing range of an inductive proximity sensor changes based on the type of metal being detected. Since non-metallic substances such as dirt and liquid do not interfere with detection, an inductive proximity sensor operates in wet or dirty conditions.

Also known as: 782113858319, E57LAL18A2S5, CUTE57LAL18A2S5

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts AC Range: 20 - 250
Type: Inductive, Proximity, Shielded
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Diameter: 18 mm
Volts AC Range: 20 - 250