14XHHWCSTRPURSTRIPEX500 XHHW PURPLE CU STRND STRIPE X500'

Item #: 0207538

Cat #: 14XHHWCSTRPURSTRIP

UPC:

Company wide:
0 in stock
Documents & Guides
14XHHWCSTRPURSTRIPEX500 XHHW PURPLE CU STRND STRIPE X500'

Overview

14XHHWCSTRPURSTRIPEX500 XHHW PURPLE CU STRND STRIPE X500'
Also known as: 14XHHWCSTRPURSTRIP

Specifications

Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Purple
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded