ETN E34EX728BK 30.5 mm, Class I Div

Item #: 0207520

Cat #: E34EX728BK

UPC: 782114535257

$ 601.23 EA
Company wide:
0 in stock
Documents & Guides
ETN E34EX728BK 30.5 mm Class

Overview

ETN E34EX728BK 30.5 mm Class
Also known as: 782114535257, E34EX728BK, CUTE34EX728BK

Specifications

Type: 2NO
Type: 2NO