LIGHTNING ROD CLAMP

Item #: 0207478

Cat #: LRCSS3/16X12

UPC: 808475050199

$ 370.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
HLP LRCSS 316X12 LIGHTNING ROD CLAMP

Overview

HLP LRCSS 316X12 LIGHTNING ROD CLAMP
Also known as: 808475050199, LRCSS3/16X12, HLPLRCSS316X12

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in