Transformer, Dry Type, NEMA 3R, 208 Delta; - 480Y/277, 3PH, 112 kVA

Item #: 0207473

Cat #: SG3A0112BK

UPC: 803423122867

$ 12048.21 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 112 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.

Also known as: 803423122867, SG3A0112BK, HMDSG3A0112BK

Specifications

Phase: 3
Primary Voltage: 208 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 112.500kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y