Locking Plug, 50A, 125/250V, California Style, 3P4W

Item #: 0207468

Cat #: CS6365

UPC: 785007636505

Company wide:
0 in stock
Documents & Guides
Locking Devices, Twistlock, Industrial, Male Plug, 50a, 125/250v 3-Pole, 4-wire Grounding, Non-NEMA, Screw Terminal, Black And White

Overview

Locking Devices, Twistlock, Industrial, Male Plug, 50a, 125/250v 3-Pole, 4-wire Grounding, Non-NEMA, Screw Terminal, Black And White
Also known as: 785007636505, CS6365, PASCS6365

Specifications

Type: Grounding, California Style, Plug
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 120, 240
Color: Black/White