Locking Plug, 20A, 3PH Y 277/480V, 4P5W

Item #: 0207461

Cat #: 2521

UPC: 078477808528

$ 54.42 EA
Company wide:
4 in stock
20 Amp, 277/480 Volt 3-Phase, NEMA L22-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 277/480 Volt 3-Phase, NEMA L22-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

20 Amp, 277/480 Volt 3PY, NEMA L22-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808528, 2521, LEV2521

Specifications

Type: Grounding, Plug
Volts AC: 480, 277
Color: Black/White
Amps: 20
NEMA Configuration: L22-20P
Type: Grounding, Plug
Color: Black/White
NEMA Configuration: L22-20P
Volts AC: 480, 277
Amps: 20