Locking Single Receptacle, 20A, 3PH 277/480V, 4P5W

Item #: 0207458

Cat #: 2520

UPC: 078477077245

$ 61.20 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 277/480 Volt 3-Phase, NEMA L22-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

20 Amp, 277/480 Volt 3-Phase, NEMA L22-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

20 Amp, 277/480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-Max, Black

Also known as: 078477077245, 2520, LEV2520

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480, 277
Color: Black
Amps: 20
NEMA Configuration: L22-20R
Type: Grounding, Receptacle
Volts AC: 480, 277
Amps: 20
Mounting: Flush
Color: Black
NEMA Configuration: L22-20R