Kraloy 278313

Item #: 0207427

Cat #: JBX161610

UPC: 622454419872

$ 445.58 EA
Company wide:
1 in stock
Documents & Guides
KRA JBX161610 16X16X10 PVC JB

Overview

KRA JBX161610 16X16X10 PVC JB
Also known as: 622454419872, JBX161610, KRAJBX161610

Specifications

Height: 16 in
Depth: 10 in
Material: PVC
Width: 16 in
Height: 16 in
Material: PVC
Depth: 10 in
Width: 16 in