Kraloy 278312

Item #: 0207423

Cat #: JBX141410

UPC: 622454419896

$ 414.93 EA
Company wide:
0 in stock
Documents & Guides
KRA JBX141410 14X14X10 PVC JB

Overview

KRA JBX141410 14X14X10 PVC JB
Also known as: 622454419896, JBX141410, KRAJBX141410

Specifications

Depth: 10 in
Width: 14 in
Material: PVC
Height: 14 in
Depth: 10 in
Material: PVC
Width: 14 in
Height: 14 in