KBS4810-3MP-B2 KB Unit Heater, 480V, 10kW

Item #: 0207365

Cat #: KBS4810-3MP-B2

UPC: 093319208519

Company wide:
0 in stock
Documents & Guides
KBS Series Stainless Steel Unit Heater, 480V, 10 kW, 34.1 BTUH, 1-3 Phase, 20.8 & 12 Amps, Stainless Steel Construction, Color: Black

Overview

KBS Series Stainless Steel Unit Heater, 480V, 10 kW, 34.1 BTUH, 1-3 Phase, 20.8 & 12 Amps, Stainless Steel Construction, Color: Black

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 304 Stainless Steel Construction. For Areas Requiring Periodic Hose-Down. Adjustable Louvers to Direct Air. Permanent Lubricated Unit Bearing Motor. Patented Smart Limit Protection®. High Mass Steel Fin Heat Exchanger. N.E.M.A. 4 Enclosure. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 2-year warranty.

Also known as: 093319208519, KBS4810-3MP-B2, KNGKBS48103MPB2

Specifications

Phase: 3, 1
Volts AC: 480
Material: Stainless Steel
Color: Stainless
Wattage: 10000
Phase: 3, 1
Material: Stainless Steel
Wattage: 10000
Volts AC: 480
Color: Stainless