General-Purpose Encapsulated Transformer

Item #: 0207358

Cat #: Y24M28T30N

UPC: 786680144257

$ 13515.43 EA
Company wide:
0 in stock
Documents & Guides
General-Purpose Encapsulated Transformer, 3-phase, 240V, 208Y/120V, 115 C, 30 KVA, Aluminum Windings

Overview

General-Purpose Encapsulated Transformer, 3-phase, 240V, 208Y/120V, 115 C, 30 KVA, Aluminum Windings
Also known as: 786680144257, Y24M28T30N, CUTY24M28T30N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 30kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta