Beam Clamp, 2-1/2" Wide, Rod Size: 3/8", Heavy Duty, Steel

Item #: 0207357

Cat #: P1650S EG

UPC: 702316525542

$ 47.27 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Heavy Duty, 2-1/2" Wide, Rod Size: 3/8 in - 16, Material: Steel, Finish: Electro-Galvanized.

Overview

Beam Clamp, Heavy Duty, 2-1/2" Wide, Rod Size: 3/8 in - 16, Material: Steel, Finish: Electro-Galvanized.

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 702316525542, P1650S EG, PSTP1650SEG

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel