2" Square Lens Wall Wash Pinhole, White

Item #: 0207348

Cat #: TL46S6GMWWB

UPC: 080083756421

$ 6.87 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
2 Inch Square Lens Wall Wash Pinhole, Matte White Flange, White Lens Frame

Overview

2 Inch Square Lens Wall Wash Pinhole, Matte White Flange, White Lens Frame

The round and square lens wall wash apertures use the unique asymmetric optic that redirects light through a linear spread lens providing smooth vertical illumination. Use to light walls, paintings and textured surfaces including stone, masonry and wood. Magnetic attachment makes installation a snap and allows for minor adjustment accommodating real-world construction tolerances. The lens frame is available in white or black and color coordinated with the flange finish. Wet location listed.

Also known as: 080083756421, TL46S6GMWWB, HALTL46S6GMWWB

Specifications

Shape: Square
Color: Matte White
Light Technology: LED
Shape: Square
Light Technology: LED
Color: Matte White