3 Light Inverted Pendant, Brushed Nickel

Item #: 0207332

Cat #: P3912-09

UPC: 785247166503

$ 406.67 EA
Company wide:
0 in stock
Three Light Inverted Pendant, 21 Inch x 21 Inch x 23.5 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Inverted Pendant, 21 Inch x 21 Inch x 23.5 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

A current, truly transitional style is achieved with Bravo's free-flowing arms that are gracefully suspended with fluted shaped glass.

Also known as: 785247166503, P3912-09, PROP391209

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65