38W LED Wallpack, 50K

Item #: 0207298

Cat #: XTOR4B-PC1

UPC: 080083778034

$ 274.08 EA
Company wide:
14 in stock
Crosstour, LED, 38 Watt, 4269 Lumens (3168 With Flood Accessory Kit) , Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC. Title 24 Compliant.

Overview

Crosstour, LED, 38 Watt, 4269 Lumens (3168 With Flood Accessory Kit) , Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC. Title 24 Compliant.
Also known as: 080083778034, XTOR4B-PC1, LMKXTOR4BPC1

Specifications

Type: Wallpack
Wattage: 38
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 38
Color: Bronze
Volts AC Range: 120 - 277