Shop Light

Item #: 0207291

Cat #: 4SHPLD3240R

UPC: 080083750818

Company wide:
0 in stock
Documents & Guides
Shop Light, Length: 43", 31W, 120V, Delivered Lumens: 3782, CRI: 80, Color Temperature: 4000K

Overview

Shop Light, Length: 43", 31W, 120V, Delivered Lumens: 3782, CRI: 80, Color Temperature: 4000K
Also known as: 080083750818, 4SHPLD3240R, MET4SHPLD3240R

Specifications

Color Temperature: 4000 (Cool White)
Length: 43 in
Volts AC: 120
Wattage: 31
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Length: 43 in
Wattage: 31