Starter, Reversing, NEMA Size 1, 27A, 600VAC, 115-120VAC Coil, Open

Item #: 0207285

Cat #: CR309C002

UPC: 783166391877

$ 2048.51 EA
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, Horizontal Mechanical Interlock

Overview

Starter, Reversing, Size 1, 27 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, Horizontal Mechanical Interlock
Also known as: 783166391877, CR309C002, ABBCR309C002

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Amps: 27