
Rigid Strut Strap, 5", Steel, Electro-Galvanized
Item #: 0207212
Cat #: P1123AS EG
UPC: 702316503731
$ 8.96 EA
Company wide:
355
in stock
Standard Pipe Clamp, Diameter: 5", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Pipe Clamp, Diameter: 5", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 5" Pipe Clamp Fittings
Also known as: 702316503731, P1123AS EG, PSTP1123ASEG, Pipe Clamp
Specifications
| Diameter: | 5 in |
| Material: | Steel |
| Diameter: | 5 in |
| Material: | Steel |