7W PAR20 LED Lamp, 40K

Item #: 0207143

Cat #: S9408

UPC: 045923094088

Company wide:
0 in stock
Documents & Guides
7 watt PAR20 LED; 4000K; 38' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 4000K; 38' beam spread; Medium base; 120 volts

Satco PAR20 Lamps feature Solid State LED lighting, Reflector replacement lamp, Long life and are Dimmable & IP65 - Wet location rated For Indoor and Outdoor use

Also known as: 045923094088, S9408, SATS9408

Specifications

Lumens: 550
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Lumens: 550
Shape: PAR20 (Sealed Beam)
Wattage: 7
Light Technology: LED