Panduit PLT2S-C186 Metal Detectable Cable, 100/PK

Item #: 0207140

Cat #: PLT2S-C186

UPC: 074983114559

$ 0.37 EA
Company wide:
1,100 in stock
Pan-Ty« cable tie, metal detectable polypropylene, standard cross section, 7.3 (186mm) length, dark blue., 100/PK

Overview

Pan-Ty« cable tie, metal detectable polypropylene, standard cross section, 7.3 (186mm) length, dark blue., 100/PK
Also known as: 074983114559, PLT2S-C186, PDTPLT2SC186

Specifications

Width: 0.190 in
Size: Standard
Color: Dark Blue
Material: Polypropylene
Weight Capacity: 50 lbs
Length: 7.300 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Dark Blue
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Material: Polypropylene
Length: 7.300 in
Family / Style: Pan-Ty®