Rigid Strut Strap, 1", Stainless Steel

Item #: 0207134

Cat #: C-105-1SS

UPC: 785991753165

$ 44.00 EA
Company wide:
62 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel

Overview

Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel
Also known as: 785991753165, C-105-1SS, KINC1051SS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel