GE TEYH3050B TEYx Circuit Breaker 3

Item #: 0207127

Cat #: TEYH3050B

UPC: 783164462180

$ 2779.04 EA
Company wide:
0 in stock
Documents & Guides
GED TEYH3050B 50A 3POLE 35KA 480/277 CKT BKR

Overview

GED TEYH3050B 50A 3POLE 35KA 480/277 CKT BKR
Also known as: 783164462180, TEYH3050B, ABBTEYH3050B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA