Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0207089

Cat #: GDB2025D

UPC: 786679048320

Company wide:
1 in stock
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 25 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 25 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 25 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Also known as: 786679048320, GDB2025D, CUTGDB2025D

Specifications

Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 125
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480
Amps: 125
Interrupt Rating AC: 14 kA