ETN HT8GDGABF7 30.5 mm, Watertight/

Item #: 0207047

Cat #: HT8GDGABF7

UPC: 782116302949

$ 457.70 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDGABF7 30.5 mm Water

Overview

ETN HT8GDGABF7 30.5 mm Water
Also known as: 782116302949, HT8GDGABF7, CUTHT8GDGABF7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4