CONTACTOR 3P FVNR 95A FR F 220/50 240/60 W/NO-NC SIDE AUX

Item #: 0207018

Cat #: XTCE095FS1B

UPC: 786685365268

$ 320.15 EA
Company wide:
0 in stock
Documents & Guides
CONTACTOR 3P FVNR 95A FR F 220/50 240/60 W/NO-NC SIDE AUX

Overview

CONTACTOR 3P FVNR 95A FR F 220/50 240/60 W/NO-NC SIDE AUX
Also known as: 786685365268, XTCE095FS1B, CUTXTCE095FS1B

Specifications

Poles: 3
Amps: 95
Poles: 3
Amps: 95