2 X 4 TROFFER 3500K

Item #: 0207012

Cat #: 24CZLD440SEL835

UPC: 080083754205

Company wide:
0 in stock

Overview

2 X 4 TROFFER 3500K
Also known as: 080083754205, 24CZLD440SEL835, MET24CZLD440SEL835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277