Vinyl Insul Spade Termnl 12-10AWG, #8 Stud, 25/Box

Item #: 0206992

Cat #: 83-7211

UPC: 783250490196

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 25.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 25.

The complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.

Also known as: 783250490196, 83-7211, IDE837211, upturned leg ends

Specifications

Size: 8
Material: Vinyl, Brass
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 8
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Color: Yellow