$ 188.37 EA
Company wide:
0
in stock
Documents & Guides
Seals the disconnect flange cutout on the disconnect enclosure if flange-mounted disconnect is not used. This Blank Adapter Plate, UBP item is made of Mild Steel.
Overview
Seals the disconnect flange cutout on the disconnect enclosure if flange-mounted disconnect is not used. This Blank Adapter Plate, UBP item is made of Mild Steel.
Used to cover flange cutouts in disconnect enclosures when disconnects are not installed. This greatly increases the versatility of disconnect enclosures, enabling them to also be used as regular Type 12 enclosures. If the UBP model is used, the disconnect enclosure can be used as a regular Type 4 enclosure. nVent HOFFMAN® adapter plates are made from heavy gauge steel and have an oil-resistant gasket to maintain a dust-tight and oil-tight seal.
Also known as: 783510281090, UBP, HOFUBP
Specifications
| Color: | Gray |
| Material: | Steel |
| Height: | 10.560 in |
| Width: | 2.220 in |
| Color: | Gray |
| Height: | 10.560 in |
| Material: | Steel |
| Width: | 2.220 in |