Bracket, Single Channel, 24" Length, Stainless Steel

Item #: 0206979

Cat #: B409-24SS6

UPC: 782051262131

$ 929.34 EA
Company wide:
0 in stock
Documents & Guides
Bracket, Single Channel, 24 Inch Length, Stainless Steel 316

Overview

Bracket, Single Channel, 24 Inch Length, Stainless Steel 316

Eaton's B-Line series strut systems, also known as bolted framing, provides an economical solution for virtually any commercial, industrial, petrochem, mining, infrastructure or data center support application.

Also known as: 782051262131, B409-24SS6, BLIB40924SS6

Specifications

Length: 24 in
Material: 316 Stainless Steel
Length: 24 in
Material: 316 Stainless Steel