
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Documents & Guides
7", Magnetic, Vials: (3) 0° 45° 90°
Overview
7", Magnetic, Vials: (3) 0° 45° 90°
The Milwaukee billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.
Also known as: 045242478613, 48-22-5107, MIL48225107
Features & Benefits
- Amplified rare earth magnets - 2X holding power on metal jobsite material
- Maximized viewing area allows for quickly setting and identifying pitch in 1/8 in. and 1/4 in. per foot
- Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
- Laser etched ruled edge allows for quick accurate measurements
- Weld clearance gap allows leveling between weld lines
- Billet aluminum frame to hold up to harsh jobsite conditions
- Compact design for working in tight spaces
Specifications
| Type: | Torpedo Level |
| Length: | 7 in |
| Type: | Torpedo Level |
| Length: | 7 in |