12" High Tension Hacksaw

Item #: 0206953

Cat #: 48-22-0050

UPC: 045242362226

$ 24.97 EA
Company wide:
1 in stock
Documents & Guides
12" High Tension Hacksaw, 45° Angle Blade Position, Internal Blade Storage, Reinforced Metal Frame, High-Leverage Tension Knob

Overview

12" High Tension Hacksaw, 45° Angle Blade Position, Internal Blade Storage, Reinforced Metal Frame, High-Leverage Tension Knob

The Milwaukee 12 in. high tension hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. The overmolded handle ensures secure grip and user comfort.

Also known as: 045242362226, 48-22-0050, MIL48220050

Features & Benefits

  • Reinforced metal frame - durable frame supports higher tension
  • High-leverage tension knob - easily reach high tension
  • Internal blade storage - stores up to six extra blades
  • 45 Degree angle blade position - for flush cuts
  • Overmolded handle - comfortable Forstner all day use

Specifications

Size: 12 in
Size: 12 in