Wire Stripper/Cutter, 10 - 20 AWG

Item #: 0206952

Cat #: 48-22-6109

UPC: 045242356829

$ 19.97 EA
Company wide:
237 in stock
Documents & Guides
Wire Stripper/Cutter, 10 - 20 AWG Solid & Stranded, Cuts Bolts Sizes #6 - #8

Overview

Wire Stripper/Cutter, 10 - 20 AWG Solid & Stranded, Cuts Bolts Sizes #6 - #8

Milwaukee 48-22-6109 wire strippers feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut #6 and #8 bolts. The pliers ergonomic handle form and lightweight design allows for maximum versatility and smooth wire stripping. The Milwaukee 48-22-6109 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all wire pliers.

Also known as: 045242356829, 48-22-6109, MIL48226109

Features & Benefits

  • One-handed swing lock - easy one-handed use and remains locked while in pouch; spring loaded for easy opening
  • Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
  • Curved cutting blade for clean cuts through larger wire sizes
  • Ergonomic handle form - for increased comfort and better grip in the hand
  • Rust protection - increases tool life by reducing corrosion
  • Lightweight design - for maximum versatility and smooth one-handed use

Specifications

Type: Stripper, Cutter
Gauge: 6 AWG, 8 AWG
Type: Stripper, Cutter
Gauge: 6 AWG, 8 AWG