20V Max LED Worklight

Item #: 0206945
Cat #: DCL044
UPC:
$ 82.94 EA
Company wide:
7 in stock
Documents & Guides
Worklight, Pivots And Rotates 360 Degrees, Bulb Type: LED, Body Color: Black And Yellow, Run Time: Up to 27 Hours, Brightness: 160 Lumens, Weight: 1.5 Lbs, Has Kickstand, Belthook, Or Magnet For Hanging and Hands Free Use, Power Requirements: 20V MAX. BATTERY AND CHARGER SOLD SEPARATELY

Overview

Worklight, Pivots And Rotates 360 Degrees, Bulb Type: LED, Body Color: Black And Yellow, Run Time: Up to 27 Hours, Brightness: 160 Lumens, Weight: 1.5 Lbs, Has Kickstand, Belthook, Or Magnet For Hanging and Hands Free Use, Power Requirements: 20V MAX. BATTERY AND CHARGER SOLD SEPARATELY
The DEWALT DCL044 20V MAX* LED handheld work light features a bright LED output at 165 lumens. This work light has a strong magnet which gives the option of hands-free use in multiple placements. It also has a kick stand, belt hook, and hanging feature- all giving you the benefit of hands-free use to focus on the task at hand. The work light head rotates 360 degrees and pivots. This is a work light only - battery and charger sold separately.
Also known as: DCL044, DEWDCL044

Specifications

Volts DC: 20
Light Technology: LED
Volts DC: 20
Light Technology: LED

Customer Reviews

No reviews for this product
(0)