Jobsite Tech Bag

Item #: 0206937

Cat #: 48-22-8210

UPC: 045242482702

Company wide:
0 in stock
Documents & Guides
Jobsite Tech Bag, 1680D Ballistic Material, 53 pockets, Fold Down Front Storage Panel, Padded Shoulder Strap.

Overview

Jobsite Tech Bag, 1680D Ballistic Material, 53 pockets, Fold Down Front Storage Panel, Padded Shoulder Strap.

The Milwaukee jobsite tech bag was designed with professional tradesmen in mind and is built with durable 1680D ballistic material and an impact resistant, molded base that is designed to be up to 5X more durable than competitive units. It features a protected tech pocket that provides users with a separate and secure means to store and transport a laptop or tablet while an integrated rain fly provides additional protection from the weather. Also featuring 53 total pockets, a fold down front storage panel, and a padded shoulder strap, the Milwaukee jobsite tech bag provides the extreme durability and functionality that confirms Milwaukee's commitment to providing innovative, durable storage solutions.

Also known as: 045242482702, 48-22-8210, MIL48228210

Features & Benefits

  • Impact resistant molded base
  • 1680D Ballistic material construction
  • Integrated rain fly
  • Protected tech pocket
  • 53 Total pockets

Specifications

Width: 11 in
Length: 17 in
Height: 17 in
Type: Tool Bag
Width: 11 in
Height: 17 in
Length: 17 in
Type: Tool Bag