
4" Square Box With Bracket and Pigtail, Welded, 2-1/8" Deep, Steel
Item #: 0206891
Cat #: 232SCM
UPC: 050169892329
$ 12.26 EA
Company wide:
0
in stock
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, Cable Management Clip, Steel.
Overview
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, Cable Management Clip, Steel.
4 in. Square Box, Welded with STAB-IT Connector, 2-1/8 in. Deep, Raised Ground, 8 in. #12 Solid Copper Pigtail, Cable Management Clip
Also known as: 050169892329, 232SCM, RAC232SCM
Features & Benefits
- Welded steel construction with STAB-IT® connector and cable management clip
- 4 in. square x 2-1/8 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Supplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Includes 8 in. #12 solid copper ground pigtail
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Material: | Steel |