
4" Square Box With Bracket and Pigtail, Welded, 2-1/8" Deep, Steel
Item #: 0206889
Cat #: 232MSCM
UPC: 050169922323
$ 14.90 EA
Company wide:
15
in stock
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, UBS, M Bracket, Cable Management Clip, Steel.
Overview
4 Inch Square Box With STAB-IT Connector, Welded, 2-1/8 Inch Deep, 12 AWG 8 Inch Pigtail, UBS, M Bracket, Cable Management Clip, Steel.
4 in. Square Box, Welded with STAB-IT Connector, 2-1/8 in. Deep, Raised Ground, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket, Cable Management Clip.
Also known as: 050169922323, 232MSCM, RAC232MSCM
Features & Benefits
- Welded steel construction with "UBS" support with preset bend points to work with wall thickness 2-1/2 to 6 in., "M" brackets on both sides of the box, STAB-IT® connector and cable management clip
- 4 in. square x 2-1/8 in. deep
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- TKO® Knockouts allows for design and installatin flexibility
- Supplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Includes 8 in. #12 solid copper ground pigtail
- Acceptable for use in 2-hour fire rated walls
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Material: | Steel |