LITH 6G1MW-LED-27K-90CRI-M6 6 IN ma

Item #: 0206883

Cat #: 6G1MW LED 27K 90CR

UPC: 889804157048

Company wide:
0 in stock
Documents & Guides
LIT 6G1MW LED 27K 90CRI

Overview

LIT 6G1MW LED 27K 90CRI
Also known as: 889804157048, 6G1MW LED 27K 90CR, LIT6G1MWLED27K90CR

Specifications

Color: White
Type: Trim
Wattage: 11
Material: Aluminum
Color: White
Wattage: 11
Type: Trim
Material: Aluminum