Cover, B1730 51Jh - 'Communication'

Item #: 0206857

Cat #: 2001770

UPC: 800246172536

$ 1056.69 EA
Company wide:
0 in stock
Documents & Guides
Cover, B1730 51Jh - 'Communication'

Overview

Cover, B1730 51Jh - 'Communication'
Also known as: 800246172536, 2001770, OLD2001770

Specifications

Width: 20 in
Material: Steel
Height: 13 3/8 in
Load Rating: H20
Width: 20 in
Height: 13 3/8 in
Material: Steel
Load Rating: H20

Customer Reviews

No reviews for this product
(0)