M1000PSUBT37 263V 6/CS 1/SKU

Item #: 0206850

Cat #: M1000PSUBT37-263V

UPC: 046135643514

Company wide:
0 in stock
1000W METALARC PULSE START compact quartz metal halide lamp, reduced outer jacket, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64351*

Overview

1000W METALARC PULSE START compact quartz metal halide lamp, reduced outer jacket, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, universal burn, clear, 3800K *Sylvania Part # 64351*
Also known as: 046135643514, M1000PSUBT37-263V, SYLM1000PSUBT37

Specifications

Type: Pulse Start
Lumens: 107800
Color: Clear
Base: Mogul Screw (E39)
ANSI Code: M141/E
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Type: Pulse Start
Color: Clear
ANSI Code: M141/E
Shape: BT37 (Blown Tubular)
Color Temperature: 3800 (Neutral White)
Lumens: 107800
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID